SPARTEX CHC12X80EFA2-70ISO-HEX HD SCKTCAP SCREW A2-70 12X80/80
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC12X80EFA2-70ISO
Rubix:264A7091
Manufacturer :4762212 80/80
EAN:4043377308375


Technical specifications
| Length | 80 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX CHC12X80EFA2-70ISO-HEX HD SCKTCAP SCREW A2-70 12X80/80
Hexagon socket head cap screws A2-70 12X80/80 SW10
Technical specifications
Attributes
| Length | 80 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | M12 |
| Quality Grade | A2-70 |
| Shape of head | cylindrical |
| Threading diameter | 12 mm |
| Imprint size | sw10 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 20.82 excl. VAT
/ 25 pieces
£ 24.98 incl. VAT
- In stock: Next day delivery
Length
80 mm