SPARTEX HEX SKT HD CAP SCR A4-70 12X150 SW10 4762412 150
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC12X150PFA4-70ISO
Rubix:268A1666
Manufacturer :4762412 150
EAN:4043377063052


Technical specifications
| Length | 150 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-70 12X150 SW10 4762412 150
Hexagon socket head cap screws A4-70 12X150 SW10
Technical specifications
Attributes
| Length | 150 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 12 mm |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | m12 |
| Quality Grade | a4-70 |
| Shape of head | cylindrical |
| Imprint size | sw10 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 31.94 excl. VAT
/ 25 pieces
£ 38.33 incl. VAT
- Usually arrives within 14 working days
Length
150 mm
Material/finishing
Threading diameter
12 mm
Thread surface
Metrical diameter
m12