SPARTEX HEX SKT HD CAP SCR A2-70 27X100 SW19 4762227 100
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC27X100PFA2-70ISO
Rubix:268A2100
Manufacturer :4762227 100
EAN:4043377060648


Technical specifications
| Length | 100 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A2-70 27X100 SW19 4762227 100
Hexagon socket head cap screws A2-70 27X100 SW19
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | M27 |
| Quality Grade | A2-70 |
| Shape of head | cylindrical |
| Threading diameter | 27 mm |
| Imprint size | sw19 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 73.13 excl. VAT
/ 10 pieces
£ 87.75 incl. VAT
- Usually arrives within 14 working days
Length
100 mm
Material/finishing
Thread surface
Metrical diameter
M27