SPARTEX HEX SKT HD CAP SCR A2-70 20X100 SW17 4762220 100
Hexagon socket head cap screws
See technical informationReferences
Superseded Ref:CHC20X100PFA2
Spartex:CHC20X100PFA2-70ISO
Rubix:268A1884
Manufacturer :4762220 100
EAN:4043377059888


Technical specifications
| Length | 100 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A2-70 20X100 SW17 4762220 100
Hexagon socket head cap screws A2-70 20X100 SW17
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | M20 |
| Quality Grade | A2-70 |
| Shape of head | cylindrical |
| Threading diameter | 20 mm |
| Imprint size | sw17 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 51.99 excl. VAT
/ 25 pieces
£ 62.39 incl. VAT
- Usually arrives within 14 working days
Length
100 mm
Material/finishing
Thread surface
Metrical diameter
M20