SPARTEX CHC12X55PFA4-70ISO-HEX HD SCKTCAP SCREW A4-70 12X55 SW10
Hexagon socket head cap screws
See technical informationReferences
Superseded Ref:CHC12X55PFA4
Spartex:CHC12X55PFA4-70ISO
Rubix:264A7078
Manufacturer :4762412 55
EAN:4043377063274


Technical specifications
| Length | 55 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX CHC12X55PFA4-70ISO-HEX HD SCKTCAP SCREW A4-70 12X55 SW10
Hexagon socket head cap screws A4-70 12X55 SW10
Technical specifications
Attributes
| Length | 55 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | M12 |
| Quality Grade | A4-70 |
| Shape of head | cylindrical |
| Threading diameter | 12 mm |
| Imprint size | sw10 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 40.67 excl. VAT
/ 50 pieces
£ 48.80 incl. VAT
- In stock: Next day delivery
Length
55 mm
Material/finishing
Thread surface
Metrical diameter
M12