SPARTEX HEXAGON SOCKET HEAD CAP SCREW A2-70 8X50/50
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC8X50EFA2-70ISO
Rubix:264A7363
Manufacturer :476228 50/50
EAN:4043377062437


Technical specifications
| Length | 50 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX HEXAGON SOCKET HEAD CAP SCREW A2-70 8X50/50
Hexagon socket head cap screws A2-70 8X50/50 SW6
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 8 mm |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | m8 |
| Quality Grade | a2-70 |
| Shape of head | cylindrical |
| Imprint size | sw6 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 23.77 excl. VAT
/ 100 pieces
£ 28.52 incl. VAT
- In stock: Next day delivery
Length
50 mm
Material/finishing
Threading diameter
8 mm
Thread surface
Metrical diameter
m8