SPARTEX CHC12X70PFA2-70ISO-HEX HD SCKTCAP SCREW A2-70 12X70 SW10
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC12X70PFA2-70ISO
Rubix:264A7087
Manufacturer :4762212 70
EAN:4043377059055


Technical specifications
| Length | 70 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX CHC12X70PFA2-70ISO-HEX HD SCKTCAP SCREW A2-70 12X70 SW10
Hexagon socket head cap screws A2-70 12X70 SW10
Technical specifications
Attributes
| Length | 70 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 12 mm |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | m12 |
| Quality Grade | a2-70 |
| Shape of head | cylindrical |
| Imprint size | sw10 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 31.39 excl. VAT
/ 50 pieces
£ 37.67 incl. VAT
- In stock: Next day delivery
Length
70 mm
Material/finishing
Threading diameter
12 mm
Thread surface
Metrical diameter
m12