M4 X 10 SKT CSK 10.9 PK 100


Countersunk socket

References
rubix-uk:M4X10SKTCSK-10.9/100
rubix:8842248
brand logo
brand logo
Technical specifications
Length10 mm
Material/finishingsteel
Threading diameter4 mm
See all Specifications

Product details : M4 X 10 SKT CSK 10.9 PK 100


Din 7991 Grade 10.9 steel precision manufactured fastener. Countersunk head with hexagon drive.

Technical specifications


Attributes
Length10 mm
Material/finishingsteel
Threading diameter4 mm
Class10.9
Show UNSPSC/ECL@SS
£ 7.13 excl. VAT
/ Each
£ 8.56 incl. VAT
  • In stock: Next day delivery