SPARTEX HEX SKT HD CAP SCR A4-80 4X30 SW3 47624804 30
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC4X30PFA4-80ISO
Rubix:268A2278
Manufacturer :47624804 30
EAN:4043377067098


Technical specifications
| Length | 30 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-80 4X30 SW3 47624804 30
Hexagon socket head cap screws A4-80 4X30 SW3
Technical specifications
Attributes
| Length | 30 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 4 mm |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | m4 |
| Quality Grade | a4-80 |
| Shape of head | cylindrical |
| Imprint size | sw3 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 24.60 excl. VAT
/ 500 pieces
£ 29.52 incl. VAT
- Usually arrives within 14 working days
Length
30 mm