SPARTEX HEX SKT HD CAP SCR A4-70 12X95 SW10 4762412 95
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC12X95PFA4-70ISO
Rubix:268A1729
Manufacturer :4762412 95
EAN:4043377259493


Technical specifications
| Length | 95 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-70 12X95 SW10 4762412 95
Hexagon socket head cap screws A4-70 12X95 SW10
Technical specifications
Attributes
| Length | 95 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | M12 |
| Quality Grade | A4-70 |
| Shape of head | cylindrical |
| Threading diameter | 12 mm |
| Imprint size | sw10 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 24.02 excl. VAT
/ 25 pieces
£ 28.82 incl. VAT
- Usually arrives within 14 working days
Length
95 mm
Material/finishing
Thread surface
Metrical diameter
M12