SPARTEX HEX SKT HD CAP SCR A2-70 14X200 SW12 4762214 200
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC14X200PFA2-70ISO
Rubix:268A1754
Manufacturer :4762214 200
EAN:4043377258434


Technical specifications
| Length | 200 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A2-70 14X200 SW12 4762214 200
Hexagon socket head cap screws A2-70 14X200 SW12
Technical specifications
Attributes
| Length | 200 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | M14 |
| Quality Grade | A2-70 |
| Shape of head | cylindrical |
| Threading diameter | 14 mm |
| Imprint size | sw12 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 154.80 excl. VAT
/ 25 pieces
£ 185.76 incl. VAT
- Usually arrives within 14 working days
Length
200 mm
Material/finishing
Thread surface
Metrical diameter
M14