SPARTEX HEX SKT HD CAP SCR A4-80 24X80 SW19 476248024 80
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC24X80EFA4-80ISO
Rubix:268A2092
Manufacturer :476248024 80
EAN:4043377067029


Technical specifications
| Length | 80 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-80 24X80 SW19 476248024 80
Hexagon socket head cap screws A4-80 24X80 SW19
Technical specifications
Attributes
| Length | 80 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | M24 |
| Quality Grade | A4-80 |
| Shape of head | cylindrical |
| Threading diameter | 24 mm |
| Imprint size | sw19 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 89.32 excl. VAT
/ 10 pieces
£ 107.18 incl. VAT
- Usually arrives within 14 working days
Length
80 mm
Material/finishing
Thread surface
Metrical diameter
M24