SPARTEX HEX SKT HD CAP SCR A4-80 14X25 SW12 476248014 25
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC14X25EFA4-80ISO
Rubix:268A1757
Manufacturer :476248014 25
EAN:4043377066633


Technical specifications
| Length | 25 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-80 14X25 SW12 476248014 25
Hexagon socket head cap screws A4-80 14X25 SW12
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 14 mm |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | m14 |
| Quality Grade | a4-80 |
| Shape of head | cylindrical |
| Imprint size | sw12 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 58.30 excl. VAT
/ 50 pieces
£ 69.96 incl. VAT
- Usually arrives within 14 working days
Length
25 mm
Material/finishing
Threading diameter
14 mm
Thread surface
Metrical diameter
m14