SPARTEX HEX SKT HD CAP SCR A4-80 4X12 SW3 47624804 12
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC4X12EFA4-80ISO
Rubix:268A2271
Manufacturer :47624804 12
EAN:4043377067050


Technical specifications
| Length | 12 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-80 4X12 SW3 47624804 12
Hexagon socket head cap screws A4-80 4X12 SW3
Technical specifications
Attributes
| Length | 12 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | M4 |
| Quality Grade | A4-80 |
| Shape of head | cylindrical |
| Threading diameter | 4 mm |
| Imprint size | sw3 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 28.10 excl. VAT
/ 1,000 pieces
£ 33.72 incl. VAT
- Usually arrives within 14 working days
Length
12 mm
Material/finishing
Thread surface
Metrical diameter
M4