SPARTEX HEX SKT HD CAP SCR A4-80 14X40 SW12 476248014 40
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC14X40EFA4-80ISO
Rubix:268A1760
Manufacturer :476248014 40
EAN:4043377066664


Technical specifications
| Length | 40 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-80 14X40 SW12 476248014 40
Hexagon socket head cap screws A4-80 14X40 SW12
Technical specifications
Attributes
| Length | 40 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | M14 |
| Quality Grade | A4-80 |
| Shape of head | cylindrical |
| Threading diameter | 14 mm |
| Imprint size | sw12 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 42.13 excl. VAT
/ 50 pieces
£ 50.56 incl. VAT
- Usually arrives within 14 working days
Length
40 mm
Material/finishing
Thread surface
Metrical diameter
M14