SPARTEX HEX SKT HD CAP SCR A4-70 6X10 SW5 476246 10
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC6X10EFA4-70ISO
Rubix:268A2379
Manufacturer :476246 10
EAN:4043377065445


Technical specifications
| Length | 10 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-70 6X10 SW5 476246 10
Hexagon socket head cap screws A4-70 6X10 SW5
Technical specifications
Attributes
| Length | 10 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 6 mm |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | m6 |
| Quality Grade | a4-70 |
| Shape of head | cylindrical |
| Imprint size | sw5 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 59.00 excl. VAT
/ 1,000 pieces
£ 70.80 incl. VAT
- In stock: Next day delivery
Length
10 mm