SPARTEX HEX SKT HD CAP SCR A4-80 6X110 SW5 47624806 110
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC6X110PFA4-80ISO
Rubix:268A2383
Manufacturer :47624806 110
EAN:4043377267719


Technical specifications
| Length | 110 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-80 6X110 SW5 47624806 110
Hexagon socket head cap screws A4-80 6X110 SW5
Technical specifications
Attributes
| Length | 110 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | M6 |
| Quality Grade | A4-80 |
| Shape of head | cylindrical |
| Threading diameter | 6 mm |
| Imprint size | sw5 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 36.34 excl. VAT
/ 100 pieces
£ 43.61 incl. VAT
- Usually arrives within 14 working days
Length
110 mm
Material/finishing
Thread surface
Metrical diameter
M6