SPARTEX CHC14X85PFA4-70ISO-HEX HD SCKTCAP SCREW A4-70 14X85 SW12
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC14X85PFA4-70ISO
Rubix:264A7124
Manufacturer :4762414 85
EAN:4043377259554


Technical specifications
| Length | 85 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX CHC14X85PFA4-70ISO-HEX HD SCKTCAP SCREW A4-70 14X85 SW12
Hexagon socket head cap screws A4-70 14X85 SW12
Technical specifications
Attributes
| Length | 85 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | M14 |
| Quality Grade | A4-70 |
| Shape of head | cylindrical |
| Threading diameter | 14 mm |
| Imprint size | sw12 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 105.81 excl. VAT
/ 50 pieces
£ 126.97 incl. VAT
- In stock: Next day delivery
Length
85 mm
Material/finishing
Thread surface
Metrical diameter
M14