SPARTEX HEXAGON SOCKET HEAD CAP SCREW A4-70 8X50/50
Hexagon socket head cap screws
See technical informationReferences
Superseded Ref:CHC8X50EFA4
Spartex:CHC8X50EFA4-70ISO
Rubix:264A7364
Manufacturer :476248 50/50
EAN:4043377252616


Technical specifications
| Length | 50 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX HEXAGON SOCKET HEAD CAP SCREW A4-70 8X50/50
Hexagon socket head cap screws A4-70 8X50/50 SW6
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | M8 |
| Quality Grade | A4-70 |
| Shape of head | cylindrical |
| Threading diameter | 8 mm |
| Imprint size | sw6 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 39.25 excl. VAT
/ 100 pieces
£ 47.10 incl. VAT
- In stock: Next day delivery
Length
50 mm
Material/finishing
Thread surface
Metrical diameter
M8