SPARTEX CHC14X95PFA4-70ISO-HEX HD SCKTCAP SCREW A4-70 14X95 SW12
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC14X95PFA4-70ISO
Rubix:264A7128
Manufacturer :4762414 95
EAN:4043377259561


Technical specifications
| Length | 95 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX CHC14X95PFA4-70ISO-HEX HD SCKTCAP SCREW A4-70 14X95 SW12
Hexagon socket head cap screws A4-70 14X95 SW12
Technical specifications
Attributes
| Length | 95 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 14 mm |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | m14 |
| Quality Grade | a4-70 |
| Shape of head | cylindrical |
| Imprint size | sw12 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 116.91 excl. VAT
/ 50 pieces
£ 140.29 incl. VAT
- In stock: Next day delivery
Length
Select...