M6 X 10 SOCKET COUNTERSUNK 10.9 PACK OF 100


Countersunk socket

References
rubix-uk:M6X10SKTCSK-10.9/100
rubix:8842400
brand logo
brand logo
Technical specifications
Length10 mm
Material/finishingsteel
Threading diameter6 mm
See all Specifications

Product details : M6 X 10 SOCKET COUNTERSUNK 10.9 PACK OF 100


Din 7991 Grade 10.9 steel precision manufactured fastener. Countersunk head with hexagon drive.

Technical specifications


Attributes
Length10 mm
Material/finishingsteel
Threading diameter6 mm
Class10.9
Show UNSPSC/ECL@SS
£ 7.95 excl. VAT
/ Each
£ 9.54 incl. VAT
  • In stock: Next day delivery