SPARTEX CHC18X100PFA2-70ISO-HEX HD SCKTCAP SCREW A2-70 18X100
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC18X100PFA2-70ISO
Rubix:264A7163
Manufacturer :4762218 100
EAN:4043377059598


Technical specifications
| Length | 100 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX CHC18X100PFA2-70ISO-HEX HD SCKTCAP SCREW A2-70 18X100
Hexagon socket head cap screws A2-70 18X100 SW14
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | M18 |
| Quality Grade | A2-70 |
| Shape of head | cylindrical |
| Threading diameter | 18 mm |
| Imprint size | sw14 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 263.12 excl. VAT
/ 25 pieces
£ 315.74 incl. VAT
- In stock: Next day delivery
Length
100 mm
Material/finishing
Thread surface
Metrical diameter
M18