SPARTEX HEX SKT HD CAP SCR A2-70 8X80 SW6 476228 80
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC8X80PFA2-70ISO
Rubix:268A2533
Manufacturer :476228 80
EAN:4043377062512


Technical specifications
| Length | 80 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A2-70 8X80 SW6 476228 80
Hexagon socket head cap screws A2-70 8X80 SW6
Technical specifications
Attributes
| Length | 80 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 8 mm |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | m8 |
| Quality Grade | a2-70 |
| Shape of head | cylindrical |
| Imprint size | sw6 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 17.66 excl. VAT
/ 100 pieces
£ 21.19 incl. VAT
- Usually arrives within 14 working days
Length
80 mm
Material/finishing
Threading diameter
8 mm
Thread surface
Metrical diameter
m8