SPARTEX CHC18X30EFA2-70ISO-HEX HD SCKTCAP SCREW A2-70 18X30 SW14
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC18X30EFA2-70ISO
Rubix:264A7169
Manufacturer :4762218 30
EAN:4043377059659


Technical specifications
| Length | 30 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX CHC18X30EFA2-70ISO-HEX HD SCKTCAP SCREW A2-70 18X30 SW14
Hexagon socket head cap screws A2-70 18X30 SW14
Technical specifications
Attributes
| Length | 30 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | M18 |
| Quality Grade | A2-70 |
| Shape of head | cylindrical |
| Threading diameter | 18 mm |
| Imprint size | sw14 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 125.93 excl. VAT
/ 25 pieces
£ 151.12 incl. VAT
- In stock: Next day delivery
Length
30 mm
Material/finishing
Thread surface
Metrical diameter
M18