SPARTEX CHC18X90PFA2-70ISO-HEX HD SCKTCAP SCREW A2-70 18X90 SW14
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC18X90PFA2-70ISO
Rubix:264A7193
Manufacturer :4762218 90
EAN:4043377059765


Technical specifications
| Length | 90 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX CHC18X90PFA2-70ISO-HEX HD SCKTCAP SCREW A2-70 18X90 SW14
Hexagon socket head cap screws A2-70 18X90 SW14
Technical specifications
Attributes
| Length | 90 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 18 mm |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | m18 |
| Quality Grade | a2-70 |
| Shape of head | cylindrical |
| Imprint size | sw14 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 240.23 excl. VAT
/ 25 pieces
£ 288.27 incl. VAT
- In stock: Next day delivery
Length
90 mm
Material/finishing
Threading diameter
18 mm
Thread surface
Metrical diameter
m18