SPARTEX HEX SKT HD CAP SCR A4-50 2.5X5 SW2 4762425 5
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC2,5X5EFA4-50ISO
Rubix:268A1879
Manufacturer :4762425 5
EAN:4043377064578


Technical specifications
| Length | 5 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-50 2.5X5 SW2 4762425 5
Hexagon socket head cap screws A4-50 2,5X5 SW2
Technical specifications
Attributes
| Length | 5 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 2.5 mm |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | m2.5 |
| Quality Grade | a4-50 |
| Shape of head | cylindrical |
| Imprint size | sw2 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 20.00 excl. VAT
/ 1,000 pieces
£ 24.00 incl. VAT
- Usually arrives within 14 working days
Length
5 mm
Material/finishing
Threading diameter
2.5 mm
Thread surface
Metrical diameter
m2.5