SPARTEX HEX SKT HD CAP SCR A4-70 20X70 SW17 4762420 70
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC20X70EFA4-70ISO
Rubix:268A1957
Manufacturer :4762420 70
EAN:4043377064257


Technical specifications
| Length | 70 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-70 20X70 SW17 4762420 70
Hexagon socket head cap screws A4-70 20X70 SW17
Technical specifications
Attributes
| Length | 70 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | M20 |
| Quality Grade | A4-70 |
| Shape of head | cylindrical |
| Threading diameter | 20 mm |
| Imprint size | sw17 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 54.22 excl. VAT
/ 25 pieces
£ 65.07 incl. VAT
- Usually arrives within 14 working days
Length
70 mm