SPARTEX HEX SKT HD CAP SCR A2-70 22X40 SW17 4762222 40
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC22X40EFA2-70ISO
Rubix:268A1994
Manufacturer :4762222 40
EAN:4043377060228


Technical specifications
| Length | 40 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A2-70 22X40 SW17 4762222 40
Hexagon socket head cap screws A2-70 22X40 SW17
Technical specifications
Attributes
| Length | 40 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 22 mm |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | m22 |
| Quality Grade | a2-70 |
| Shape of head | cylindrical |
| Imprint size | sw17 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 129.06 excl. VAT
/ 25 pieces
£ 154.87 incl. VAT
- Usually arrives within 14 working days
Length
40 mm
Material/finishing
Threading diameter
22 mm
Thread surface
Metrical diameter
m22