SPARTEX HEX SKT HD CAP SCR A2-70 27X130 SW19 4762227 130
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC27X130PFA2-70ISO
Rubix:268A2106
Manufacturer :4762227 130
EAN:4043377060679


Technical specifications
| Length | 130 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A2-70 27X130 SW19 4762227 130
Hexagon socket head cap screws A2-70 27X130 SW19
Technical specifications
Attributes
| Length | 130 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 27 mm |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | m27 |
| Quality Grade | a2-70 |
| Shape of head | cylindrical |
| Imprint size | sw19 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 90.33 excl. VAT
/ 10 pieces
£ 108.39 incl. VAT
- Usually arrives within 14 working days
Length
130 mm
Material/finishing
Threading diameter
27 mm
Thread surface
Metrical diameter
m27