SPARTEX HEX SKT HD CAP SCR A2-70 27X75 SW19 4762227 75

Hexagon socket head cap screws

See technical information

References

Spartex:CHC27X75EFA2-70ISO
Rubix:268A2142
Manufacturer :4762227 75
EAN:4043377259134
brand logo
brand logo

Technical specifications

Length75 mm
Material/finishingStainless Steel A2
StandardDIN 912 / ISO 4762
See all Specifications

Product details : SPARTEX HEX SKT HD CAP SCR A2-70 27X75 SW19 4762227 75


Hexagon socket head cap screws A2-70 27X75 SW19
brand logo

Technical specifications


Attributes
Length75 mm
Material/finishingStainless Steel A2
StandardDIN 912 / ISO 4762
Type of imprinthexagonal socket
Thread surfacetotal
Metrical diameterM27
Quality GradeA2-70
Shape of headcylindrical
Threading diameter27 mm
Imprint sizesw19
Type of threadingmetric
£ 59.12 excl. VAT
/ 10 pieces
£ 70.94 incl. VAT
  • Usually arrives within 14 working days

Length

75 mm

Material/finishing

Thread surface

Metrical diameter

M27