SPARTEX HEX SKT HD CAP SCR A4-70 24X80 SW19 4762424 80
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC24X80EFA4-70ISO
Rubix:268A2091
Manufacturer :4762424 80
EAN:4043377064486


Technical specifications
| Length | 80 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-70 24X80 SW19 4762424 80
Hexagon socket head cap screws A4-70 24X80 SW19
Technical specifications
Attributes
| Length | 80 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 24 mm |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | m24 |
| Quality Grade | a4-70 |
| Shape of head | cylindrical |
| Imprint size | sw19 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 43.10 excl. VAT
/ 10 pieces
£ 51.72 incl. VAT
- Usually arrives within 14 working days
Length
80 mm