SPARTEX HEX SKT HD CAP SCR A4-50 3X60 SW2.5 476243 60
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC3X60PFA4-50ISO
Rubix:268A2263
Manufacturer :476243 60
EAN:4043377260499


Technical specifications
| Length | 60 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-50 3X60 SW2.5 476243 60
Hexagon socket head cap screws A4-50 3X60 SW2,5
Technical specifications
Attributes
| Length | 60 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | M3 |
| Quality Grade | A4-50 |
| Shape of head | cylindrical |
| Threading diameter | 3 mm |
| Imprint size | sw2,5 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 88.48 excl. VAT
/ 200 pieces
£ 106.18 incl. VAT
- Usually arrives within 14 working days
Length
60 mm
Material/finishing
Thread surface
Metrical diameter
M3