SPARTEX HEX SKT HD CAP SCR A4-80 4X16 SW3 47624804 16
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC4X16EFA4-80ISO
Rubix:268A2273
Manufacturer :47624804 16
EAN:4043377067067


Technical specifications
| Length | 16 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-80 4X16 SW3 47624804 16
Hexagon socket head cap screws A4-80 4X16 SW3
Technical specifications
Attributes
| Length | 16 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 4 mm |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | m4 |
| Quality Grade | a4-80 |
| Shape of head | cylindrical |
| Imprint size | sw3 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 30.20 excl. VAT
/ 1,000 pieces
£ 36.24 incl. VAT
- Usually arrives within 14 working days
Length
16 mm
Material/finishing
Threading diameter
4 mm
Thread surface
Metrical diameter
m4