SPARTEX CHC4X10EFA4-50ISO-HEX HD SCKTCAP SCREW A4-50 4X10 SW3
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC4X10EFA4-50ISO
Rubix:264A7220
Manufacturer :476244 10
EAN:4043377065001


Technical specifications
| Length | 10 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX CHC4X10EFA4-50ISO-HEX HD SCKTCAP SCREW A4-50 4X10 SW3
Hexagon socket head cap screws A4-50 4X10 SW3
Technical specifications
Attributes
| Length | 10 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 4 mm |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | m4 |
| Quality Grade | a4-50 |
| Shape of head | cylindrical |
| Imprint size | sw3 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 35.10 excl. VAT
/ 1,000 pieces
£ 42.12 incl. VAT
- In stock: Next day delivery
Length
10 mm
Material/finishing
Threading diameter
4 mm
Thread surface
Metrical diameter
m4