SPARTEX HEX SKT HD CAP SCR A4-50 4X60 SW3 476244 60
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC4X60PFA4-50ISO
Rubix:268A2293
Manufacturer :476244 60
EAN:4043377065162


Technical specifications
| Length | 60 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-50 4X60 SW3 476244 60
Hexagon socket head cap screws A4-50 4X60 SW3
Technical specifications
Attributes
| Length | 60 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | M4 |
| Quality Grade | A4-50 |
| Shape of head | cylindrical |
| Threading diameter | 4 mm |
| Imprint size | sw3 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 8.16 excl. VAT
/ 100 pieces
£ 9.79 incl. VAT
- Usually arrives within 14 working days
Length
60 mm
Material/finishing
Thread surface
Metrical diameter
M4