SPARTEX HEX SKT HD CAP SCR A4-70 12X110 SW10 4762412 110
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC12X110PFA4-70ISO
Rubix:268A1654
Manufacturer :4762412 110
EAN:4043377063014


Technical specifications
| Length | 110 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-70 12X110 SW10 4762412 110
Hexagon socket head cap screws A4-70 12X110 SW10
Technical specifications
Attributes
| Length | 110 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 12 mm |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | m12 |
| Quality Grade | a4-70 |
| Shape of head | cylindrical |
| Imprint size | sw10 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 22.21 excl. VAT
/ 25 pieces
£ 26.66 incl. VAT
- Usually arrives within 14 working days
Length
110 mm
Material/finishing
Threading diameter
12 mm
Thread surface
Metrical diameter
m12