SPARTEX HEX SKT HD CAP SCR A4-70 5X110 SW4 476245 110
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC5X110PFA4-70ISO
Rubix:268A2315
Manufacturer :476245 110
EAN:4043377065216


Technical specifications
| Length | 110 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-70 5X110 SW4 476245 110
Hexagon socket head cap screws A4-70 5X110 SW4
Technical specifications
Attributes
| Length | 110 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | M5 |
| Quality Grade | A4-70 |
| Shape of head | cylindrical |
| Threading diameter | 5 mm |
| Imprint size | sw4 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 67.02 excl. VAT
/ 100 pieces
£ 80.42 incl. VAT
- Usually arrives within 14 working days
Length
110 mm
Material/finishing
Thread surface
Metrical diameter
M5