SPARTEX HEX SKT HD CAP SCR A2-50 1.6X20/20 47622016 20/20
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC1,6X20EFA2-50ISO
Rubix:268A1553
Manufacturer :47622016 20/20
EAN:4043377375230


Technical specifications
| Length | 20 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A2-50 1.6X20/20 47622016 20/20
Hexagon socket head cap screws A2-50 1,6X20/20 SW1,5
Technical specifications
Attributes
| Length | 20 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | M1.6 |
| Quality Grade | A2-50 |
| Shape of head | cylindrical |
| Threading diameter | 1.6 mm |
| Imprint size | sw1,5 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 59.90 excl. VAT
/ 500 pieces
£ 71.88 incl. VAT
- Usually arrives within 14 working days
Length
20 mm
Material/finishing
Thread surface
Metrical diameter
M1.6