SPARTEX CHC5X20EFA4-70ISO-HEX HD SCKTCAP SCREW A4-70 5X20 SW4
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC5X20EFA4-70ISO
Rubix:264A7266
Manufacturer :476245 20
EAN:4043377065278


Technical specifications
| Length | 20 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX CHC5X20EFA4-70ISO-HEX HD SCKTCAP SCREW A4-70 5X20 SW4
Hexagon socket head cap screws A4-70 5X20 SW4
Technical specifications
Attributes
| Length | 20 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 5 mm |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | m5 |
| Quality Grade | a4-70 |
| Shape of head | cylindrical |
| Imprint size | sw4 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 37.40 excl. VAT
/ 500 pieces
£ 44.88 incl. VAT
- In stock: Next day delivery
Length
20 mm
Material/finishing
Threading diameter
5 mm
Thread surface
Metrical diameter
m5