SPARTEX HEX SKT HD CAP SCR A2-70 30X90 SW22 4762230 90
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC30X90EFA2-70ISO
Rubix:268A2234
Manufacturer :4762230 90
EAN:4043377061157


Technical specifications
| Length | 90 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A2-70 30X90 SW22 4762230 90
Hexagon socket head cap screws A2-70 30X90 SW22
Technical specifications
Attributes
| Length | 90 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 30 mm |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | m30 |
| Quality Grade | a2-70 |
| Shape of head | cylindrical |
| Imprint size | sw22 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 94.91 excl. VAT
/ 10 pieces
£ 113.89 incl. VAT
- Usually arrives within 14 working days
Length
Select...