SPARTEX CHC6X55EFA2-70ISO-HEX HD SCKTCAP SCREW A2-70 6X55/55
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC6X55EFA2-70ISO
Rubix:264A7325
Manufacturer :476226 55/55
EAN:4043377228932


Technical specifications
| Length | 55 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX CHC6X55EFA2-70ISO-HEX HD SCKTCAP SCREW A2-70 6X55/55
Hexagon socket head cap screws A2-70 6X55/55 SW5
Technical specifications
Attributes
| Length | 55 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | M6 |
| Quality Grade | A2-70 |
| Shape of head | cylindrical |
| Threading diameter | 6 mm |
| Imprint size | sw5 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 13.46 excl. VAT
/ 100 pieces
£ 16.15 incl. VAT
- In stock: Next day delivery
Length
55 mm
Material/finishing
Thread surface
Metrical diameter
M6