SPARTEX HEX SKT HD CAP SCR A2-70 6X75 SW5 476226 75
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC6X75PFA2-70ISO
Rubix:268A2429
Manufacturer :476226 75
EAN:4043377062048


Technical specifications
| Length | 75 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Standard | din 912 / iso 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A2-70 6X75 SW5 476226 75
Hexagon socket head cap screws A2-70 6X75 SW5
Technical specifications
Attributes
| Length | 75 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Standard | din 912 / iso 4762 |
| Threading diameter | 6 mm |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | m6 |
| Quality Grade | a2-70 |
| Shape of head | cylindrical |
| Imprint size | sw5 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 9.43 excl. VAT
/ 100 pieces
£ 11.32 incl. VAT
- In stock: Next day delivery
Length
75 mm
Material/finishing
Threading diameter
6 mm
Thread surface
Metrical diameter
m6