SPARTEX HEX SKT HD CAP SCR A4-80 8X50 SW6 47624808 50
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHC8X50PFA4-80ISO
Rubix:268A2523
Manufacturer :47624808 50
EAN:4043377067678


Technical specifications
| Length | 50 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A4-80 8X50 SW6 47624808 50
Hexagon socket head cap screws A4-80 8X50 SW6
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | M8 |
| Quality Grade | A4-80 |
| Shape of head | cylindrical |
| Threading diameter | 8 mm |
| Imprint size | sw6 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 22.41 excl. VAT
/ 100 pieces
£ 26.89 incl. VAT
- Usually arrives within 14 working days
Length
50 mm
Material/finishing
Thread surface
Metrical diameter
M8