SPARTEX CHC8X70PFA2-70ISO-HEX HD SCKTCAP SCREW A2-70 8X70 SW6
Hexagon socket head cap screws
See technical informationReferences
Superseded Ref:881475
Spartex:CHC8X70PFA2-70ISO
Rubix:264A7379
Manufacturer :476228 70
EAN:4043377062482


Technical specifications
| Length | 70 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX CHC8X70PFA2-70ISO-HEX HD SCKTCAP SCREW A2-70 8X70 SW6
Hexagon socket head cap screws A2-70 8X70 SW6
Technical specifications
Attributes
| Length | 70 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | partial |
| Metrical diameter | M8 |
| Quality Grade | A2-70 |
| Shape of head | cylindrical |
| Threading diameter | 8 mm |
| Imprint size | sw6 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 27.66 excl. VAT
/ 100 pieces
£ 33.19 incl. VAT
- In stock: Next day delivery
Length
70 mm
Material/finishing
Thread surface
Metrical diameter
M8