SPARTEX HEX SKT HD CAP SCR A2-70 8X45/45 SW6 4762208 45/45
Hexagon socket head cap screws
See technical informationReferences
Spartex:CHCDB8X45EFA2-70ISO
Rubix:264A7392
Manufacturer :4762208 45/45
EAN:4043377227614


Technical specifications
| Length | 45 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
Product details : SPARTEX HEX SKT HD CAP SCR A2-70 8X45/45 SW6 4762208 45/45
Hexagon socket head cap screws A2-70 8X45/45 SW6
Technical specifications
Attributes
| Length | 45 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 912 / ISO 4762 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Metrical diameter | M8 |
| Quality Grade | A2-70 |
| Shape of head | cylindrical |
| Threading diameter | 8 mm |
| Imprint size | sw6 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 43.10 excl. VAT
/ 200 pieces
£ 51.72 incl. VAT
- In stock: Next day delivery
Length
45 mm
Material/finishing
Thread surface
Metrical diameter
M8