SPARTEX HEX SKT SET SCR W/CONE POINT A4 12X14 SW6 4027412 14
Hexagon socket set screw with point
See technical informationReferences
Spartex:VSTHCPT12X14EFA4
Rubix:268A8663
Manufacturer :4027412 14
EAN:4043377354853


Technical specifications
| Threading diameter | 12 mm |
|---|---|
| Length | 14 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX HEX SKT SET SCR W/CONE POINT A4 12X14 SW6 4027412 14
Hexagon socket set screws with cone point A4 12X14 sw6
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Length | 14 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 914 / iso 4027 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | a4 |
| Type of threading | metric |
| Type | pointed end |
Show UNSPSC/ECL@SS
£ 13.23 excl. VAT
/ 100 pieces
£ 15.88 incl. VAT
- Usually arrives within 14 working days
Threading diameter
12 mm
Length
14 mm