SPARTEX HEX SKT SET SCR W/CONE POINT A2 6X40 SW3 402726 40
Hexagon socket set screw with point
See technical informationReferences
Spartex:VSTHCPT6X40EFA2
Rubix:268A8858
Manufacturer :402726 40
EAN:4043377071354


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX HEX SKT SET SCR W/CONE POINT A2 6X40 SW3 402726 40
Hexagon socket set screws with cone point A2 6X40 sw3
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 914 / ISO 4027 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | pointed end |
Show UNSPSC/ECL@SS
£ 12.56 excl. VAT
/ 200 pieces
£ 15.07 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
Select...