SPARTEX HEX SKT SET SCR W/CONE POINT A2 16X35 SW8 4027216 35
Hexagon socket set screw with point
See technical informationReferences
Spartex:VSTHCPT16X35EFA2
Rubix:268A8708
Manufacturer :4027216 35
EAN:4043377070579


Technical specifications
| Threading diameter | 16 mm |
|---|---|
| Length | 35 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX HEX SKT SET SCR W/CONE POINT A2 16X35 SW8 4027216 35
Hexagon socket set screws with cone point A2 16X35 sw8
Technical specifications
Attributes
| Threading diameter | 16 mm |
|---|---|
| Length | 35 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 914 / ISO 4027 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | pointed end |
Show UNSPSC/ECL@SS
£ 20.53 excl. VAT
/ 50 pieces
£ 24.63 incl. VAT
- Usually arrives within 14 working days
Threading diameter
16 mm
Length
35 mm