SPARTEX HEX SKT SET SCR W/DOG POINT A4 10X14 SW5 4028410 14
Hexagon socket set screw with tenon
See technical informationReferences
Spartex:VSTHCT10X14EFA4
Rubix:268A8929
Manufacturer :4028410 14
EAN:4043377355812


Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Length | 14 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A4 10X14 SW5 4028410 14
Hexagon socket set screws with dog point A4 10X14 sw5
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Length | 14 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 915 / iso 4028 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | a4 |
| Type of threading | metric |
| Type | nipple |
Show UNSPSC/ECL@SS
£ 14.92 excl. VAT
/ 200 pieces
£ 17.90 incl. VAT
- Usually arrives within 14 working days
Threading diameter
10 mm
Length
14 mm