SPARTEX HEX SKT SET SCR W/CONE POINT A2 20X30 SW10 4027220 30
Hexagon socket set screw with point
See technical informationReferences
Spartex:VSTHCPT20X30EFA2
Rubix:268A8750
Manufacturer :4027220 30
EAN:4043377070753


Technical specifications
| Threading diameter | 20 mm |
|---|---|
| Length | 30 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX HEX SKT SET SCR W/CONE POINT A2 20X30 SW10 4027220 30
Hexagon socket set screws with cone point A2 20X30 sw10
Technical specifications
Attributes
| Threading diameter | 20 mm |
|---|---|
| Length | 30 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 914 / ISO 4027 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | pointed end |
Show UNSPSC/ECL@SS
£ 51.83 excl. VAT
/ 50 pieces
£ 62.19 incl. VAT
- Usually arrives within 14 working days
Threading diameter
20 mm
Length
30 mm